Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Triangles, 3/4 In. W, Black, PK20
Mfr # FI-327
Zoro # G2806310
product price: $4.89
/pk 20, $0.24/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1/32 in
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Triangles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # FI-327
- Zoro # G2806310
- UPC # 727289031272
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Triangles |
Color | Black |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Triangles |
Description
Magnetic Triangles, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Black, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Highlighter, Pocket Style, Assorted, PK12 (SAN27145)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- XEROX Paper, Ltr, Vitality, We, 92B Pk (XER3R02047RM)
- OHAUS Handle Weight, 5 lb., 1 Pieces (77492-05)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- MAGNA VISUAL Magnetic Heading Numbers, 1 in.W x 1 in.H (FH-37)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Red, PK20 (FI-423)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, White, PK20 (FI-221)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- Magna Visual Dry Erase Board Accessories