Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Strips, Pre-Cut, 6in, Yellow, PK25
Mfr # PMR-762
Zoro # G7547705
original price:
$20.65
5% off
new price: $19.49
/pk 25, $0.78/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 7/8 in
- Width 6 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # PMR-762
- Zoro # G7547705
- UPC # 727289004078
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 7/8 in |
Width | 6 in |
Details
Item | Magnetic Strips |
Color | Yellow |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Strips |
Description
Magnetic Strips, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Yellow, Height 7/8 in, Width 6 in, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- PENDAFLEX Binding Case, Ltr, 3-1/8" Arch Cap., 4-5/8"X12-7/8"X9-1/2", KFT (PFXB50H)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Black PK (ZEB45610)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 (PMR-763)
- MAGNA VISUAL Accessory Tray, Silver, 20"W x 3"H (MCT-20)
- MAGNA VISUAL Magna Visual Data Cards, PK10 (DC-40M)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- MAGNA VISUAL Magnetic Heading Numbers, PK110 (PFN-21)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- Magna Visual Dry Erase Board Accessories