Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Strips, Pre-Cut, 2in, Blue, PK25
Mfr # PMR-725
Zoro # G7615072
original price:
$14.39
14% off
new price: $12.25
/pk 25, $0.49/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Height 7/8 in
- Color Blue
- Width 2 in
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # PMR-725
- Zoro # G7615072
- UPC # 727289003958
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 7/8 in |
Width | 2 in |
Length | 2" |
Details
Item | Magnetic Strips |
Material | Magnet |
Color | Blue |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Strips |
Application | Poster |
Description
Magnetic Strips, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Blue, Height 7/8 in, Width 2 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Green, 12 in. W, PK15 (45TU82)
- FOX LUGGAGE INC Rockland F102-Black 2 Pc Black Luggage Set (F102-BLACK)
- VESTIL Steel Strapping Cutter, 0.375-2" (PKG-C-2)
- DUCK BRAND ENVELOPE PADDED 6X9"" PK5 (284691)
- MAGNA VISUAL Magnetic Cardholders, Charcoal, PK25 (MCH-12-3-0P)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- Magna Visual Dry Erase Board Accessories