Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Strip RolL x 1in x 50ft, White
Mfr # MR50-81P
Zoro # G7575967
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Color White
- Height 1 in
- Width 50 ft
- Length 600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # MR50-81P
- Zoro # G7575967
- UPC # 727289020177
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 50 ft |
Length | 600" |
Details
Item | Magnetic Strips |
Material | Magnet |
Color | White |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Strips |
Application | Metallic Surface |
Description
Magnetic Strips, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color White, Height 1 in, Width 50 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (55VH23)
- DYMO Label, Ship, 4Xl, Lw, 10Rlx220 Pk (DYM2011999)
- ZORO SELECT Steel Strapping Tensioner, 7.8 lb. Weight (52YU59)
- HI-LITER Desk-Style Highlighter, Yellow, Smear Safe Nontoxic (7170907742)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, Yellow, PK25 (PMR-762)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Red, PK20 (FI-423)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- Magna Visual Dry Erase Board Accessories