Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Strip Roll, White, 2 in. x 50 ft.
Mfr # MR50-161P
Zoro # G0337167
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet
- Color White
- Height 2"
- Width 2 in
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # MR50-161P
- Zoro # G0337167
- UPC # 727289020160
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2" |
Width | 2 in |
Length | 50 ft |
Details
Item | Magnetic Strip Roll |
Material | Magnet |
Color | White |
Accessory Type | Magnetic Strip Roll |
Application | Metallic Surface, Multipurpose |
Description
Magnetic Strip Roll, Color White, Length 50 ft, Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Fabric Markers, Fine Line, Nontoxic, 10/ST, Assorted PK (CYO588626)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- SHURTAPE Carton Sealing Tape, Tan, 72mm W, PK24 (HP 500)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96932)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Black, PK20 (FI-227)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- QUARTET Bulletin Board, Cork, Aluminum Frame (85360)
- Magna Visual Dry Erase Board Accessories