Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Stars, 3/4 In. W, Green, PK20
Mfr # FI-526
Zoro # G2107631
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/32 in
- Color Green
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Stars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # FI-526
- Zoro # G2107631
- UPC # 727289027985
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Stars |
Color | Green |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Stars |
Description
Magnetic Stars, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Green, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG My Own Mailbox Classic Toy (4089)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST10)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Blue (7170908886)
- SWINGLINE Replace Punch Head (A7074855E)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 6 in., PK10 (MCH-12-6-0P)
- MAGNA VISUAL Magnetic White/Black Months of the Year (FH-17)
- MAGNA VISUAL Magna Visual Magnetic Cardholders, 2"W x 1"H, 25/Pack (MCH-12-2-OP)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, White, PK20 (FI-421)
- Magna Visual Dry Erase Board Accessories