Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Squares, 3/4 In. W, Black, PK20
Mfr # FI-227
Zoro # G2806347
product price: $5.99
/pk 20, $0.30/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1/32 in
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Squares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # FI-227
- Zoro # G2806347
- UPC # 727289020658
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Squares |
Color | Black |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Squares |
Description
Magnetic Squares, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Black, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- US CARGO CONTROL Canvas Mattress Carrier (CMC1014)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- ELMERS SHARPENER, PENCIL, BUZZBT, AST (EPI16758)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, Green, PK20 (FI-526)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- MAGNA VISUAL Magna Visual Vinyl Chart Tape, 324"L x 1/8"W, Green (CT4-G)
- CHARLES LEONARD Magnetic Whiteboard Eraser with 2 Dry Erase Markers, PK6 (74532)
- Magna Visual Dry Erase Board Accessories