Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Picture Holder, 6 in. H x 6 in.L
Mfr # PH-15
Zoro # G3983318
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Width 6 in
- Length 6 in
- For Use With Calendars, Charts, Pictures, Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # PH-15
- Zoro # G3983318
- UPC # 727289020139
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 6 in |
Details
Item | Magnetic Picture Holder |
Color | Silver |
For Use With | Calendars, Charts, Pictures, Signs |
Accessory Type | Magnetic Picture Holder |
Description
Magnetic Picture Holder, For Use With Calendars, Charts, Pictures, Signs, Color Silver, Length 6 in, Height 6 in, Width 6 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 1-1/2" Loose Lead Rings, Steel, Pk100 (ACC72204)
- BUSINESS SOURCE Colored 2 Ply Tab Fastener Folders Blue, PK50 (17242)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- MALIN CO Lockwire, Canister, 0.032 Dia, 364 ft. (34-0320-1BLC)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Yellow (CT4-Y)
- MAGNA VISUAL Magna Visual Magnetic Clip Board (MCB)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 6 in., PK10 (MCH-12-6-0P)
- CHARLES LEONARD Chalkboard Sponge 5in, PK6 (74505)
- Magna Visual Dry Erase Board Accessories