Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Picture Holder, 2 in. H x 3 in.L
Mfr # PH-2
Zoro # G3983327
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 2 in
- Width 1/32 in
- Length 3 in
- For Use With Calendars, Charts, Pictures, Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # PH-2
- Zoro # G3983327
- UPC # 727289010208
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 in |
Width | 1/32 in |
Length | 3 in |
Details
Item | Magnetic Picture Holder |
Color | Silver |
For Use With | Calendars, Charts, Pictures, Signs |
Accessory Type | Magnetic Picture Holder |
Description
Magnetic Picture Holder, For Use With Calendars, Charts, Pictures, Signs, Color Silver, Length 3 in, Height 2 in, Width 1/32 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART INDEX CARDS 3X5 RULED SALMON PK OF 100 PK (IND35SLRL)
- DECKER TAPE PRODUCTS Label, DL1630, FLAG MADE IN USA THANK YOU, 3" X 5" (DL1630)
- MARKAL Timberstik, Orange (80384)
- AMANO Time Card Rack, 4 x 31-1/8 x 5 in. (176B)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- MAGNA VISUAL Magnetic Picture Hanger, 4 in. x 6 in. (PH-10)
- MAGNA VISUAL Marker Holder, Clear, 2-7/8 In.W x 4 In. H (AHM)
- MAGNA VISUAL Magnetic Round Indicators, Red, PK20 (FI-123)
- MAGNA VISUAL Magna Visual Magnetic Clip Board (MCB)
- Magna Visual Dry Erase Board Accessories