Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Picture Hanger, 6 in. x 9 in.
Mfr # PH-25
Zoro # G7612184
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Steel
- Height 6 in
- Width 9 in
- For Use With Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 25 lb
- Accessory Type Magnetic Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # PH-25
- Zoro # G7612184
- UPC # 727289010406
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 6 in |
Width | 9 in |
Details
Item | Magnetic Picture Hanger |
Color | Satin Steel |
For Use With | Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 25 lb |
Accessory Type | Magnetic Picture Hanger |
Description
Magnetic Picture Hanger, For Use With Metal Surfaces for Pictures, Charts, Signs, and Calendars Up to 25 lb, Color Satin Steel, Height 6 in, Width 9 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (11R388)
- LABELMASTER Hold For Inspection, Label, By, Date, Pk500 (BT320)
- XEROX XEROX PHASER COMP 6280 HY CYAN (106R01388)
- AMPAD Flip Charts, Unruled, 27"x34", White, PK2 (24-028)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, White, PK20 (FI-221)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 (PMR-763)
- MAGNA VISUAL Data Cards, Full Sheet, White, PK10 (DC-20W)
- MAGNA VISUAL Magna Visual Data Cards, PK1000 (DC-10-6M)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- Magna Visual Dry Erase Board Accessories