Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Cardholders, RolL x 1in x 50ft
Mfr # MCH-12
Zoro # G5874802
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Height 1 in
- Width 1 in
- Length 50 ft
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # MCH-12
- Zoro # G5874802
- UPC # 227289021488
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 1 in |
Length | 50 ft |
Details
Item | Magnetic Cardholder |
Color | Charcoal |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Cardholder |
Description
Magnetic Cardholder, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Charcoal, Length 50 ft, Height 1 in, Width 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY No-Iron Fabric Labels, 0.5 x 1.75, White, PK54, 54PK (40720)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- PARTNERS BRAND Jumbo Mailers, 28" x 22" x 6", Kraft, 20/Bundle (M28226)
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Black, PK20 (FI-227)
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- MAGNA VISUAL Magnetic Heading Numbers, PK110 (PFN-21)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- Magna Visual Dry Erase Board Accessories