Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Cardholders, 1 in. x 2 in., PK25
Mfr # MCH-12-2-0P
Zoro # G7531167
product price: $9.85
/pk 25, $0.39/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal
- Height 1 in
- Width 2 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Cardholders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # MCH-12-2-0P
- Zoro # G7531167
- UPC # 727289001053
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 2 in |
Details
Item | Magnetic Cardholders |
Color | Charcoal |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Cardholders |
Description
Magnetic Cardholders, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Charcoal, Height 1 in, Width 2 in, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL31006)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, White, PK20 (FI-221)
- MAGNA VISUAL Magna Visual Magnetic Cardholders, 2"W x 1"H, 25/Pack (MCH-12-2-OP)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, Green, PK20 (FI-526)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, White, PK25 (PMR-761)
- MAGNA VISUAL Magna Visual® High Energy Magnets, 3/4"W x 3/4"H, 12/Pack (HEM-12)
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- Magna Visual Dry Erase Board Accessories