Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Arrows, 3/4 In. W, Red, PK20
Mfr # FI-423
Zoro # G2107677
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 1/32 in
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Arrows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # FI-423
- Zoro # G2107677
- UPC # 727289027916
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Arrows |
Color | Red |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Arrows |
Description
Magnetic Arrows, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Red, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- ZORO SELECT Flat Corrugated Boxes, 17" x 14" x 5", Kraft, 25/Bundle (22XK74)
- ZORO SELECT Shipping Box, 17 1/4x11 1/2x12-6 in (55NM74)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- MAGNA VISUAL Magnetic Data Card Holders, 1-3/4x3", PK10 (MCH-20-3-0P)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Red, PK20 (FI-223)
- MAGNA VISUAL Magna Visual Data Cards, PK10 (DC-40M)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- Magna Visual Dry Erase Board Accessories