Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Arrows, 3/4 In. W, Green, PK20
Mfr # FI-426
Zoro # G9786305
product price: $5.59
/pk 20, $0.28/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/32 in
- Color Green
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Arrows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # FI-426
- Zoro # G9786305
- UPC # 727289030183
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Arrows |
Color | Green |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Arrows |
Description
Magnetic Arrows, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Green, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Static Conductive Standard (N653)
- SHURTAPE Carton Tape, Clear, 48mmx50m, PK36 (HP 400)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 2 mil, Clear, PK 500 (PB552)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- MAGNA VISUAL Magnetic Cardholders, Charcoal, PK25 (MCH-12-3-0P)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 18 in. (PH-50)
- MAGNA VISUAL Magnetic Felt Eraser (FE-2)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, Black, PK20 (FI-527)
- GHENT Display Rail, Cork, 48 in. W x 2 in. H (MRH4-1)
- Magna Visual Dry Erase Board Accessories