Shop All Dry Erase Board Accessories
Magna Visual
Magnetic Arrows, 3/4 In. W, Blue, PK20
Mfr # FI-425
Zoro # G2107668
product price: $5.65
/pk 20, $0.28/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 1/32 in
- Width 3/4 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Magnetic Arrows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # FI-425
- Zoro # G2107668
- UPC # 727289027923
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/32 in |
Width | 3/4 in |
Details
Item | Magnetic Arrows |
Color | Blue |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Magnetic Arrows |
Description
Magnetic Arrows, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Blue, Height 1/32 in, Width 3/4 in, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Replacement Steel Strapping Coils in Self Dispensing Carton, 3/4 x .020 x 200' (3/4X.020 CP-PAC)
- SCHOOL SMART Butcher Kraft Paper Roll, 40 lbs, 24 Inches x 1000 Feet, Brown (4024BKM)
- PAPER MATE FlexGrip BP Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (9610131)
- AVERY Place Cards with Gold Border, 1-7, PK150 (35701)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- MAGNA VISUAL Magnetic Heading Letters, PK120 (PFA-21)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Blue (CT4-BL)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- CHARLES LEONARD Magnetic Whiteboard Eraser with 2 Dry Erase Markers, PK6 (74532)
- Magna Visual Dry Erase Board Accessories