Shop All Letters and Numbers
Magna Visual
Die Cut Number Magnets, Green, 1-1/2, PK108
Mfr # DCN-156
Zoro # G5015258
product price: $25.39
/pk 108, $0.24/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Green
- Material Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # DCN-156
- Zoro # G5015258
- UPC # 727289032026
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Character Type | Numbers |
Character Color | Green |
Material | Magnetic |
Die Cut | Yes |
Number of Pieces | 108 |
Item | Die Cut Number Magnets,Green,1-1/2,PK108 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Glow-in-the-Dark | No |
Characters Included | 0/1/2/3/4/5/6/7/8/9 |
Character Color Gradient | Solid Color |
APWA Compliant Color | No |
Application | General Identification |
Visibility | Standard |
Self-Spacing/Aligning | No |
Meets USCG Registration Guidelines | No |
Embossed | No |
Description
Die Cut Number Magnets,Green,1-1/2,PK108, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Green, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0/1/2/3/4/5/6/7/8/9, Die Cut Yes, Embossed No, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- HONEYWELL NORTH Irritant Smoke Fit Test Kit (140090)
- BULLARD Replacement Browpad, Evaporative Cooling (RBPCOOL)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow (VST-310-YLW)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 1/4 (SS25-B)
- MAGNA VISUAL Die Cut Number Magnet, White, 1-1/2", PK108 (DCN-151)
- MAGNA VISUAL Die Cut Letter Magnet, White, 1-1/2", PK108 (DCA-151)
- MAGNA VISUAL Die Cut Number Magnets, Black, 3", PK108 (DCN-37)
- MAGNA VISUAL Die Cut Number Magnets, 6", White, PK108 (DCN-61)
- MAGNA VISUAL Die Cut Number Magnets, Black, 6", PK108 (DCN-67)
- MASTERVISION 0.75 in. White Plastic Set of Letters, Numbers & Symbols (MA44883)
- Magna Visual Letters and Numbers