Shop All Letters and Numbers
Magna Visual
Die Cut Letter Magnet, Yellow, 1-1/2, PK108
Mfr # DCN-152
Zoro # G5015431
product price: $18.65
/pk 108, $0.17/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Yellow
- Material Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # DCN-152
- Zoro # G5015431
- UPC # 727289031913
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Character Type | Letters |
Character Color | Yellow |
Material | Magnetic |
Die Cut | Yes |
Number of Pieces | 108 |
Item | Die Cut Letter Magnet,Yellow,1-1/2,PK108 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Glow-in-the-Dark | No |
Meets USCG Registration Guidelines | No |
Characters Included | A to Z |
APWA Compliant Color | No |
Application | General Identification |
Embossed | No |
Visibility | Standard |
Character Color Gradient | Solid Color |
Self-Spacing/Aligning | No |
Letter Casing | Uppercase |
Description
Die Cut Letter Magnet,Yellow,1-1/2,PK108, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Yellow, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Magnetic, Meets USCG Registration Guidelines No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (VS11R)
- WERNER 5 ft.L Positioning and Restraint Lanyard (C111105)
- HY-KO 3In Reflective Number 3, 10PK (B00444)
- BEKINA Size 8 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 8, Blue (XAN3P/5353AZ532-08)
- MAGNA VISUAL Die Cut Letter Magnets, Green, 1-1/2, PK108 (DCA-156)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 1" (SS01-B)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- MAGNA VISUAL Die Cut Letter Magnets, Red, 1-1/2", PK108 (DCA-153)
- MAGNA VISUAL Die Cut Number Magnets, 3", White, PK108 (DCN-31)
- MAGNA VISUAL Die Cut Number Magnets, 6", Red, PK108 (DCN-63)
- HY-KO 2In Reflective Numbers, 10PK (A02112)
- Magna Visual Letters and Numbers