Shop All Dry Erase Board Accessories
Magna Visual
Data Cards, Mixed, 2in.W, 13/16in.H, PK1000
Mfr # DC-20-2M
Zoro # G0337106
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mixed
- Height 13/16 in
- Width 2 in
- Accessory Type Data Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # DC-20-2M
- Zoro # G0337106
- UPC # 727289000902
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 13/16 in |
Width | 2 in |
Details
Item | Data Cards |
Color | Mixed |
Accessory Type | Data Cards |
Description
Data Cards, Color Mixed, Height 13/16 in, Width 2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 045H High Capacity Cyan Toner 2.2K YLD (1245C001)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 10", Kraft, 15/Bundle (11G160)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- BOX BLANKET, MOVING, 72X80 STD PK (BOXMB7280S)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- MAGNA VISUAL Magnetic Headings Calendar Dates (1-31), White on Black (FH-37)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 2 in., PK25 (MCH-12-2-0P)
- MAGNA VISUAL 3/4" Yellow Magnetic Arrows 20/Pk (FI-422)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Black (CT2-B)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- Magna Visual Dry Erase Board Accessories