Shop All Dry Erase Board Accessories
Magna Visual
Data Cards, Full Sheet, White, PK10
Mfr # DC-20W
Zoro # G7627401
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/2 in
- Color White
- Width 11 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Data Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # DC-20W
- Zoro # G7627401
- UPC # 727289000803
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 8 1/2 in |
Width | 11 in |
Details
Item | Data Cards |
Color | White |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Data Cards |
Description
Data Cards, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color White, Height 8 1/2 in, Width 11 in, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 6 in., PK10 (MCH-12-6-0P)
- MAGNA VISUAL Magna Visual Vinyl Chart Tape, 324"L x 1/8"W, Green (CT4-G)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, White, PK25 (PMR-761)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- Magna Visual Dry Erase Board Accessories