Shop All Dry Erase Board Accessories
Magna Visual
Chart Tape, 1/8 In W x 27 Ft L, White
Mfr # CT4-W
Zoro # G7448865
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Tape Backing Material Vinyl
- Color White
- Width 1/8 in
- Tape Length 324"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # CT4-W
- Zoro # G7448865
- UPC # 727289021068
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Tape Width | 1/8" |
Width | 1/8 in |
Tape Length | 324" |
Length | 27 ft |
Details
Item | Chart Tape |
Material | vinyl |
Tape Backing Material | Vinyl |
Color | White |
Tape Shape | Continuous Roll |
Tape Color | White |
Accessory Type | Chart Tape |
Description
Chart Tape, Material Vinyl, Color White, Width 1/8 in, Length 27 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPUNCH Time Card Rack, 24 Pockets, Gray (HNTCR24)
- AVERY Big Tab Insertable Dividers for 3 R, PK3 (11256)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (612LS)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Blue (CT4-BL)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Yellow (CT4-Y)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- MAGNA VISUAL Data Cards, Full Sheet, White, PK10 (DC-20W)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, Green, PK20 (FI-526)
- QUARTET Magnets, Silver, Round, PK50 (SM50)
- Magna Visual Dry Erase Board Accessories