Shop All Dry Erase Board Accessories
Magna Visual
Chart Tape, 1/8 In W x 27 Ft L, Green
Mfr # CT4-G
Zoro # G7502914
original price:
$6.59
5% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Color Green
- Width 1/8 in
- Length 27 ft
- Accessory Type Chart Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # CT4-G
- Zoro # G7502914
- UPC # 727289021082
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 1/8 in |
Length | 27 ft |
Details
Item | Chart Tape |
Material | vinyl |
Color | Green |
Accessory Type | Chart Tape |
Description
Chart Tape, Material Vinyl, Color Green, Width 1/8 in, Length 27 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUPTHE Mailbox Horz Xl Leaf Blk (L4010WB0)
- ZORO SELECT Bubble Dispensing Box, 170 ft. L, 12" W (56LT84)
- RICOH Yellow Toner Cartridge 6K YLD (842381)
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- MAGNA VISUAL Magnetic Round Indicators, Green, PK20 (FI-126)
- MAGNA VISUAL Marker Holder, Clear, 2-7/8 In.W x 4 In. H (AHM)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Yellow (CT2-Y)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Blue (CT4-BL)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- OIC Magnet, Push Pin Design, 3/4"x3/8", 10/PK, Assorted PK (OIC92515)
- Magna Visual Dry Erase Board Accessories