Shop All Dry Erase Board Accessories
Magna Visual
Chart Tape, 1/8 In W x 27 Ft L, Blue
Mfr # CT4-BL
Zoro # G7452767
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Tape Backing Material Vinyl
- Color Blue
- Width 1/8 in
- Tape Length 324"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # CT4-BL
- Zoro # G7452767
- UPC # 727289020894
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Tape Width | 1/8" |
Width | 1/8 in |
Tape Length | 324" |
Length | 27 ft |
Details
Item | Chart Tape |
Material | vinyl |
Tape Backing Material | Vinyl |
Color | Blue |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Accessory Type | Chart Tape |
Description
Chart Tape, Material Vinyl, Color Blue, Width 1/8 in, Length 27 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- TESTORS Metallic Silver Hobby Paint 0.25 oz (1146C3)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Yellow (CT4-Y)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, Green, PK20 (FI-526)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- Magna Visual Dry Erase Board Accessories