Shop All Dry Erase Board Accessories
Magna Visual
Chart Tape, 1/8 In W x 27 Ft L, Black
Mfr # CT4-B
Zoro # G7521464
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material vinyl
- Color Black
- Width 1/8 in
- Length 27 ft
- Accessory Type Chart Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # CT4-B
- Zoro # G7521464
- UPC # 727289010604
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 1/8 in |
Length | 27 ft |
Details
Item | Chart Tape |
Material | vinyl |
Color | Black |
Accessory Type | Chart Tape |
Features | Residue-free |
Application | Chart |
Description
Chart Tape, Material Vinyl, Color Black, Width 1/8 in, Length 27 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- CANON Chromalife100 Ink (CL-276), 180 Page-Yield, Tri-Color (4988C001)
- ZORO SELECT Hand Oprtd Bag sealer, Table Top, 8-5/8In (5NWA6)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- MAGNA VISUAL Magna Visual® High Energy Magnets, 3/4"W x 3/4"H, 12/Pack (HEM-12)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- MAGNA VISUAL Marker Holder, Clear, 2-7/8 In.W x 4 In. H (AHM)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Blue, PK20 (FI-425)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- Magna Visual Dry Erase Board Accessories