Shop All Dry Erase Board Accessories
Magna Visual
Chart Tape, 1/4 In W x 27 Ft L, Black
Mfr # CT8-B
Zoro # G7499511
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Tape Backing Material Vinyl
- Color Black
- Width 1/4 in
- Tape Length 324"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # CT8-B
- Zoro # G7499511
- UPC # 727289010628
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Tape Width | 1/4" |
Width | 1/4 in |
Tape Length | 324" |
Length | 27 ft |
Details
Item | Chart Tape |
Material | vinyl |
Tape Backing Material | Vinyl |
Color | Black |
Tape Shape | Continuous Roll |
Tape Color | Black |
Description
Chart Tape, Material Vinyl, Color Black, Width 1/4 in, Length 27 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- BIC Marking™ Permanent Marker, Fine Point, Assorted, PK24 (BICGPMAP81)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Clear (TZe141)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Blue (CT4-BL)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, White, PK20 (FI-521)
- MAGNA VISUAL Data Cards, Full Sheet, White, PK10 (DC-20W)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- Magna Visual Dry Erase Board Accessories