Shop All Dry Erase Board Accessories
Magna Visual
Chart Tape, 1/16 In W x 54 Ft L, Yellow
Mfr # CT2-Y
Zoro # G9786296
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Height 1/16 in
- Color Yellow
- Width 1/16 in
- Length 54 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # CT2-Y
- Zoro # G9786296
- UPC # 727289021044
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/16 in |
Width | 1/16 in |
Length | 54 ft |
Details
Item | Chart Tape |
Material | vinyl |
Color | Yellow |
Accessory Type | Chart Tape |
Description
Chart Tape, Material Vinyl, Color Yellow, Height 1/16 in, Width 1/16 in, Length 54 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80620)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- JUNIOR LEARNING Meaning Flash Cards (JL207)
- MAGNA VISUAL Magnetic Heading Numbers, PK110 (PFN-21)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Black, PK20 (FI-227)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- MAGNA VISUAL Magna Visual Vinyl Chart Tape, 324"L x 1/8"W, Green (CT4-G)
- MAGNA VISUAL Magnetic Round Indicators, Red, PK20 (FI-123)
- MAGNA VISUAL Magnetic Round Indicators, Green, PK20 (FI-126)
- Magna Visual Dry Erase Board Accessories