Shop All Dry Erase Board Accessories
Magna Visual
Chart Tape, 1/16 In W x 54 Ft L, Blue
Mfr # CT2-BL
Zoro # G9097873
original price:
$5.79
5% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Color Blue
- Height 1/16 in
- Width 1/16 in
- Length 54 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # CT2-BL
- Zoro # G9097873
- UPC # 727289020870
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1/16 in |
Width | 1/16 in |
Length | 54 ft |
Details
Item | Chart Tape |
Material | vinyl |
Color | Blue |
Accessory Type | Chart Tape |
Description
Chart Tape, Material Vinyl, Color Blue, Height 1/16 in, Width 1/16 in, Length 54 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Brown, PK5 (980166)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-D3130B)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- MOOLAH "Admit One" Single Raffle Ticket Roll, Blue, 2000 Tickets (729203)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- MAGNA VISUAL Data Cards, Mixed, 2in.W, 13/16in.H, PK1000 (DC-20-2M)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Black (CT2-B)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 9 in. (PH-25)
- MAGNA VISUAL Magna Visual Magnetic Clip Board (MCB)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, White, PK20 (FI-221)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Green, PK20 (FI-426)
- Magna Visual Dry Erase Board Accessories