Shop All Document Protection
Magna Visual
Adhesive Magnetic Strip, 50ft L x 1/2in W
Mfr # P-220P
Zoro # G7507071
original price:
$29.15
14% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Color Charcoal
- Width 1/2 in
- Thickness 0.06 in
- Nonmagnetic Side Indoor Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # P-220P
- Zoro # G7507071
- UPC # 727289020153
- Country of Origin United States
- Category Document Protection
Dimensions
Width | 1/2 in |
Length | 50 ft |
Details
Item | Adhesive Magnetic Strip |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Color | Charcoal |
Thickness | 0.06 in |
Nonmagnetic Side | Indoor Adhesive |
Features | Flexible |
Description
Adhesive Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Length 50 ft, Width 1/2 in, Thickness 0.06 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU64)
- MELISSA & DOUG Jumbo Roadway Activity Rug (5191)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1in W (P-240P)
- MAGNA VISUAL Adhesive Magnetic Strip, 7ft L x 1/2in W (P-220-7)
- MAGNA VISUAL Adhesive Magnetic Strip, 4ft L x 1in W (P-240-4)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV21123 200 Box Standard Sheet Protector; Economy - Clear (21123)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL473)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL22)
- ZORO SELECT Packing List/Invoice Envelope, PK1000 (PL417)
- Magna Visual Document Protection