Shop All Dry Erase Board Accessories
Magna Visual
Accessory Tray, Silver, 20"W x 3"H
Mfr # MCT-20
Zoro # G5943524
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Color Silver
- Width 20 in
- For Use With Dry Erase Boards, Planning Boards, Scheduling Boards
- Accessory Type Accessory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # MCT-20
- Zoro # G5943524
- UPC # 727289014008
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 3 in |
Width | 20 in |
Details
Item | Accessory Tray |
Color | Silver |
For Use With | Dry Erase Boards, Planning Boards, Scheduling Boards |
Accessory Type | Accessory Tray |
Description
Accessory Tray, For Use With Dry Erase Boards, Planning Boards, Scheduling Boards, Color Silver, Height 3 in, Width 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- ADAM EQUIPMENT Digital Compact Bench Scale 500g Capacity (CB 501)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK (26106)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- MAGNA VISUAL Magnetic Heading Numbers, 1 in.W x 1 in.H (FH-37)
- OFFICEMATE Cork Bar (29212)
- Magna Visual Dry Erase Board Accessories