Shop All Dry Erase Boards
Magna Visual
48"x72" Porcelain Elite Dry Erase Board
Mfr # EOB-4872
Zoro # G5015949
product price: $339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # EOB-4872
- Zoro # G5015949
- UPC # 727289030794
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Porcelain Elite Dry Erase Board,4x6ft. |
Dry Erase Surface Type | Porcelain |
Description
Porcelain Elite Dry Erase Board,4x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 14", Kraft, 15/Bundle (55VJ01)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- MAGNA VISUAL 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (EBK-3648)
- MAGNA VISUAL 36"x48" Porcelain Deluxe Dry-Erase Board Kit (DDK-3648)
- MAGNA VISUAL 36"x48" Magnetic Steel Dry Erase Board, Blue/White (DGB-3648)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- Magna Visual Dry Erase Boards