Shop All Dry Erase Boards
Magna Visual
48"x72" Porcelain Deluxe Dry-Erase Board Kit
Mfr # DDK-4872
Zoro # G5015678
product price: $277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # DDK-4872
- Zoro # G5015678
- UPC # 727289031890
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Deluxe Porcelain Dry-Erase Board,4ftx6ft |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Description
Deluxe Porcelain Dry-Erase Board,4ftx6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Clear, Pk100 (13615)
- USAOPOLY Scooby-Doo Those Meddling Kids 1000-Piece Puzzle (PZ010-544)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- KUBINEC Kubinec CL-19mm 0.75 in. Phosphate Coated Wire Buckles for Woven Polyester Strap ; 1000 Count (CL-19mm)
- MAGNA VISUAL 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (EBK-3648)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- MAGNA VISUAL 2 ft.x3 ft. Schedule Planner Board Kit (ML-234)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- AZAR DISPLAYS Large Dry Erase White Board (300229)
- Magna Visual Dry Erase Boards