Shop All Dry Erase Boards
Magna Visual
48"x72" Magnetic Steel Planning Board, Aluminum Frame
Mfr # EBK-4872
Zoro # G7476052
product price: $607.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # EBK-4872
- Zoro # G7476052
- UPC # 727289005853
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Height | 48" |
Width | 72" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Number of Months | 0 |
Includes | Dry Erase Marker, Mounting System, Multi-Color Magnetic Round Indicators, Multi-Color Magnetic Strips, Month, Day, and Date Headings |
Frame Material | Aluminum |
Color | White |
Features | 1 in x 2 in Grid |
Assembly | No |
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes Dry Erase Marker, Mounting System, Multi-Color Magnetic Round Indicators, Multi-Color Magnetic Strips, Month, Day, and Date Headings, Board Frame Material Aluminum, Number of Months 0, Board Color White, Frame Color Silver, Planning Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A945)
- US CARGO CONTROL Refrigerator Cover (RC1001)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- HENKEL Duck, EZ START PREMIUM PACKAGING TAPE WITH DISPENSER, 1.5in CORE, 1.88in X 22.2 YDS, CLEAR (07307)
- MAGNA VISUAL 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (EBK-3648)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-01)
- MAGNA VISUAL 4ftx6ft Premium Porcelain Dry Erase Board (PDB-4872)
- MAGNA VISUAL 2 ft.x3 ft. Schedule Planner Board Kit (ML-234)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- MAGNA VISUAL 18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame (IOK-1824)
- ICEBERG 46"x96" Magnetic Steel Whiteboard (31280)
- Magna Visual Dry Erase Boards