Shop All Dry Erase Boards
Magna Visual
48"x72" Magnetic Porcelain Planning Board, Aluminum Frame
Mfr # PBFG2-8-WH
Zoro # G0337097
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Grid Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White/Blue
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # PBFG2-8-WH
- Zoro # G0337097
- UPC # 727289005709
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Width | 72" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Grid Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White/Blue |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | 1 in x 2 in Grid |
Number of Months | 0 |
Includes | 1 in x 2 in Grid |
Frame Material | Aluminum |
Description
Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Porcelain, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes 1 in x 2 in Grid, Board Frame Material Aluminum, Number of Months 0, Board Color White/Blue, Frame Color Silver, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Carrom Board Game Classic Strike and Pocket Table Game with Cue Sticks, Coins, Queen for Adults/Kids (431560MRK)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE04501)
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- MAGNA VISUAL 36"x48" Magnetic Steel Dry Erase Board, Blue/White (DGB-3648)
- MAGNA VISUAL 24"x36" Porcelain Gridded Board (PBFG2-5-WH)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame, Board Color: White (OB-3648B)
- MAGNA VISUAL 36"x24" Magnetic Steel In/Out Board, Silver Frame (IOK-3624)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- Magna Visual Dry Erase Boards