Shop All Dry Erase Boards
Magna Visual
48" x 72" Melamine Whiteboard
Mfr # EMB-4872
Zoro # G5015538
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # EMB-4872
- Zoro # G5015538
- UPC # 727289027381
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Melamine Dry Erase Board 48" x 72" |
Dry Erase Surface Type | Melamine |
Description
Melamine Dry Erase Board 48" x 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Ink Roller, PK3 (IR40T)
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 (K437A)
- UNI-BALL Jetstream Retract Ballpoint Pen, Bold 1mm, Red Ink, Blk Barrel, PK12 (73834)
- SCOTCH Carton Tape, Clear, 48mm x 1500m, PK6 (371)
- MAGNA VISUAL 48"x72" Magnetic Steel Planning Board, Aluminum Frame (EBK-4872)
- MAGNA VISUAL Schedule Planner Board Kit 3 ft. x 4 ft. (ML-344)
- MAGNA VISUAL 36"x48" Porcelain Deluxe Dry-Erase Board Kit (DDK-3648)
- MAGNA VISUAL 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (EBK-3648)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- Magna Visual Dry Erase Boards