Shop All Dry Erase Boards
Magna Visual
36"x48" Steel Dry Erase Board, Gloss
Mfr # WOW-3648
Zoro # G3983351
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color Blue/White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # WOW-3648
- Zoro # G3983351
- UPC # 727289011328
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Width | 48" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | Blue/White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Vinyl |
Frame Color | Black |
Frame Material | Vinyl |
Includes | Hanging Hardware |
Corner Shape | Rounded |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Blue/White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Vinyl, Frame Material Vinyl, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Hanging Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS U-Defense Antimicrobial Dry-Erase Markers, Broad Chisel Tip, Black, 12PK (3284U0012)
- AVERY DENNISON Numerical Index Tab-28, 8-1/2 x 11", White, PK25 (01028)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 9"L, 4 Mil, Clear, 1000/Pack (PB3740)
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33324)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- MAGNA VISUAL 36" x 48" Melamine Dry Erase Board (EMB-3648)
- MAGNA VISUAL 18" x 24" In/Out Board Kit (IOP-1824)
- MAGNA VISUAL 36"x48" Porcelain Gridded Dry Erase Board, Dry Erase Height: 36" (PBFG-6-WH)
- MAGNA VISUAL 24"x36" Porcelain Gridded Board (PBFG2-5-WH)
- MASTERVISION 74-1/2"x29-1/2" Melamine Dry Erase Board, Black Frame (EA4800055)
- Magna Visual Dry Erase Boards