Shop All Dry Erase Boards
Magna Visual
36"x48" Porcelain Deluxe Dry-Erase Board Kit
Mfr # DDK-3648
Zoro # G5015687
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # DDK-3648
- Zoro # G5015687
- UPC # 727289031715
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Details
Item | Deluxe Porcelain Dry-Erase Board,3ftx4ft |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Description
Deluxe Porcelain Dry-Erase Board,3ftx4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Manila Drawing Paper, 60 lb, 18 x 24 Inches, Pack of 500 (618M)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 48" x 250', Kraft, 1/Roll (SF48B)
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- MAGNA VISUAL 18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame (IOK-1824)
- MAGNA VISUAL Schedule Planner Board Kit 3 ft. x 4 ft. (ML-344)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- MAGNA VISUAL 36"x48" Porcelain Gridded Dry Erase Board (PBFGL-6-WH)
- MAGNA VISUAL 18" x 24" In/Out Board Kit (IOP-1824)
- QUARTET Infinity Glass Marker Board, Frosted, 36 x 24 (G3624F)
- Magna Visual Dry Erase Boards