Shop All Dry Erase Boards
Magna Visual
36"x48" Monthly Planning Dry Erase Board Kit
Mfr # ML-341
Zoro # G5015827
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # ML-341
- Zoro # G5015827
- UPC # 727289020061
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Details
Item | Monthly Planning Board Kit,3ft. x 4ft. |
Description
Monthly Planning Board Kit,3ft. x 4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (55VG65)
- D2D TECHNOLOGIES Bravada Silver Plated Business Card Case (D2832459)
- BUSINESS SOURCE File Pocket Letter 8 1/2" x 11" Sheet Size (02017)
- XSTAMPER "Paid" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2024)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- MAGNA VISUAL 16"x12" Magnetic Plastic Planning Board, White/Maroon (MP-1216)
- MAGNA VISUAL 24"x36" Porcelain Gridded Board (PBFG2-5-WH)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- GHENT Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Map Rail, 120.59 x 60.47, White Surface (M1P5101M)
- Magna Visual Dry Erase Boards