Shop All Dry Erase Boards
Magna Visual
36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame
Mfr # EBK-3648
Zoro # G7602165
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # EBK-3648
- Zoro # G7602165
- UPC # 727289005808
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Height | 36" |
Width | 48" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Dry Erase Marker, Mounting System, Multi-Color Magnetic Round Indicators, Multi-Color Magnetic Strips, Month, Day, and Date Headings |
Number of Months | 0 |
Color | White |
Features | 1 in x 2 in Grid |
Frame Material | Aluminum |
Assembly | No |
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes Dry Erase Marker, Mounting System, Multi-Color Magnetic Round Indicators, Multi-Color Magnetic Strips, Month, Day, and Date Headings, Board Frame Material Aluminum, Number of Months 0, Board Color White, Frame Color Silver, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 24 In. L, 6 In. W (11R247)
- TEXAS INSTRUMENTS Calc, Student Scientific (TI30XA)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (5CNK6)
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Yellow (956-FY)
- MAGNA VISUAL 48"x72" Magnetic Steel Planning Board, Aluminum Frame (EBK-4872)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame, Board Color: White (OB-3648B)
- MAGNA VISUAL 18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame (IOK-1824)
- MAGNA VISUAL 24"x36" Porcelain Gridded Board (PBFG2-5-WH)
- MAGNA VISUAL 4ftx6ft Premium Porcelain Dry Erase Board (PDB-4872)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- MOORECO 48"x72" Magnetic Glass Whiteboard, Gloss, Board Color: White (83845)
- Magna Visual Dry Erase Boards