Shop All Dry Erase Boards
Magna Visual
36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame
Mfr # PBFG2-6-WH
Zoro # G0337121
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Grid Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White/Blue
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # PBFG2-6-WH
- Zoro # G0337121
- UPC # 727289005655
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Width | 48" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Grid Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White/Blue |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Number of Months | 0 |
Features | 1 in x 2 in Grid |
Includes | 1 in x 2 in Grid |
Frame Material | Aluminum |
Description
Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Porcelain, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes 1 in x 2 in Grid, Board Frame Material Aluminum, Number of Months 0, Board Color White/Blue, Frame Color Silver, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 12", Clear (R812)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM300-28)
- FELLOWES Desk Organizer, 11-1/8x5x3-7/8", Blk Pearl (FEL8038901)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/ cutter (HTA-KFHC)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- MAGNA VISUAL Schedule Planner Board Kit 3 ft. x 4 ft. (ML-344)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- MAGNA VISUAL 16"x12" Magnetic Plastic Planning Board, White/Maroon (MP-1216)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- MAGNA VISUAL 24"x36" Porcelain Gridded Board (PBFG2-5-WH)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- Magna Visual Dry Erase Boards