Shop All Dry Erase Boards
Magna Visual
36"x24" Magnetic Steel In/Out Board, Silver Frame
Mfr # IOK-3624
Zoro # G3983290
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Dry Erase Width 24 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # IOK-3624
- Zoro # G3983290
- UPC # 727289031265
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | (33) Black Magnetic In/Out Indicators, Magnetic Name Card Holders, White Data Cards and Black Bullet Point Dry-Erase Marker |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Includes (33) Black Magnetic In/Out Indicators, Magnetic Name Card Holders, White Data Cards and Black Bullet Point Dry-Erase Marker, Board Frame Material Aluminum, Frame Color Silver, Board Color White, In/Out Board
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS™ Multiplication Flash Cards - All Facts 0-12 (TCR62029)
- BSC PREFERRED 8 x 4'' Manilla 13 Pt. Shipping Tags, 500PK (G10111)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 12", Kraft, 15/Bundle (493U82)
- FLIPSIDE PRODUCTS 36 x 48 White Foam Project Board Bulk, PK10 (30048-10)
- MAGNA VISUAL 48"x72" Magnetic Steel Planning Board, Aluminum Frame (EBK-4872)
- MAGNA VISUAL Schedule Planner Board Kit 3 ft. x 4 ft. (ML-344)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame, Board Color: White (OB-3648B)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- MAGNA VISUAL 16"x12" Magnetic Plastic Planning Board, White/Maroon (MP-1216)
- MOORECO 48"x144" Magnetic Porcelain Whiteboard, Gloss (202AM)
- Magna Visual Dry Erase Boards