Shop All Dry Erase Boards
Magna Visual
36" x 48" Melamine Dry Erase Board
Mfr # EMB-3648
Zoro # G5015547
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Width 48"
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # EMB-3648
- Zoro # G5015547
- UPC # 727289027053
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Width | 48" |
Details
Item | Melamine Dry Erase Board 36" x 48" |
Dry Erase Surface Type | Melamine |
Description
Melamine Dry Erase Board 36" x 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter (34120)
- BAND-IT Strapping Buckle, 1/2 In., PK10 (GRC724)
- SMEAD Check File Folder w/Pockets, Thumbcut, Exp. 9.75 x 5, Manila (70506)
- MAGNA VISUAL 36"x24" Magnetic Steel In/Out Board, Silver Frame (IOK-3624)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- MAGNA VISUAL 24"x36" Porcelain Gridded Board (PBFG2-5-WH)
- MAGNA VISUAL 2 ft.x3 ft. Schedule Planner Board Kit (ML-234)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- CRESTLINE PRODUCTS Wood Framed Dry Erase Board, 36in x 48in (17640)
- Magna Visual Dry Erase Boards