Shop All Dry Erase Boards
Magna Visual
24"x36" Porcelain Elite Dry Erase Board
Mfr # EOB-2436
Zoro # G5015967
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # EOB-2436
- Zoro # G5015967
- UPC # 727289030770
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Details
Item | Porcelain Elite Dry Erase Board,2x3ft. |
Dry Erase Surface Type | Porcelain |
Description
Porcelain Elite Dry Erase Board,2x3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- XSTAMPER Pre-Inked Stamp "Approved", 1/2"x1-5/8" Impression, Blue Ink (XST1008)
- SAUNDERS Aluminum Folder, Holds 5-2/3 x 9.5, 3/8" Thickness (10507)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46200)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- MAGNA VISUAL 48"x72" Magnetic Steel Planning Board, Aluminum Frame (EBK-4872)
- MAGNA VISUAL 16"x12" Magnetic Plastic Planning Board, White/Maroon (MP-1216)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue, Number of Days: 60 (WO-03)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- POST-IT 36"x24" Dry Erase Film (DEF3X2)
- Magna Visual Dry Erase Boards