Shop All Dry Erase Boards
Magna Visual
24"x36" Porcelain Deluxe Dry-Erase Board Kit
Mfr # DDK-2436
Zoro # G5015696
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # DDK-2436
- Zoro # G5015696
- UPC # 727289031708
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Details
Item | Deluxe Porcelain Dry-Erase Board,2ftx3ft |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Description
Deluxe Porcelain Dry-Erase Board,2ftx3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend & Play® Calculator Cash Register (2629)
- XEROX Toner Cartridge, 3000 Page, Black, Printer Brand: Xerox (106R02777)
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- MAGNA VISUAL 18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame (IOK-1824)
- MAGNA VISUAL 16"x12" Magnetic Plastic Planning Board, White/Maroon (MP-1216)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836F)
- Magna Visual Dry Erase Boards