Shop All Dry Erase Boards
Magna Visual
24"x36" Monthly Planning Dry Erase Board Kit
Mfr # ML-231
Zoro # G5015845
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # ML-231
- Zoro # G5015845
- UPC # 727289005907
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Details
Item | Monthly Planning Board Kit,2ft. x 3ft. |
Description
Monthly Planning Board Kit,2ft. x 3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (MGRL4P1424)
- LEXMARK Yellow Toner Cartridge 1.5K YLD (C3210Y0)
- SUPER STACKER Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK (40309)
- PROMARX Stretchable Book Cover, 24PK (BS16P4510224)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- MAGNA VISUAL 36" x 48" Melamine Dry Erase Board (EMB-3648)
- MAGNA VISUAL 16"x12" Magnetic Plastic Planning Board, White/Maroon (MP-1216)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame, Board Color: White (OB-3648B)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-01)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (2544B)
- Magna Visual Dry Erase Boards