Shop All Dry Erase Boards
Magna Visual
18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame
Mfr # IOK-1824
Zoro # G3983309
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Dry Erase Height 18 in
- Dry Erase Width 24 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # IOK-1824
- Zoro # G3983309
- UPC # 727289030916
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 24 in |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | (15) Black Magnetic In/Out Indicators, Magnetic Name Card Holders, White Data Cards and Black Bullet Point Dry-Erase Marker |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 18 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Includes (15) Black Magnetic In/Out Indicators, Magnetic Name Card Holders, White Data Cards and Black Bullet Point Dry-Erase Marker, Board Frame Material Aluminum, Frame Color Silver, Board Color White, In/Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Ink Refill, Fine, Black Ink, 2/Pack (77240)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (27026)
- KLEENSLATE Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24 (0832)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue, Number of Days: 60 (WO-03)
- MAGNA VISUAL 4ftx6ft Premium Porcelain Dry Erase Board (PDB-4872)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- MAGNA VISUAL 24"x36" Porcelain Gridded Board (PBFG2-5-WH)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- Magna Visual Dry Erase Boards