Shop All Dry Erase Boards
Magna Visual
18" x 24" Melamine Whiteboard
Mfr # EMB-1824
Zoro # G5015565
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Width 24"
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Visual
- MFR # EMB-1824
- Zoro # G5015565
- UPC # 727289028258
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Width | 24" |
Details
Item | Melamine Dry Erase Board 18" x 24" |
Dry Erase Surface Type | Melamine |
Description
Melamine Dry Erase Board 18" x 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- CANON GPR54 Drum Unit 35.5K YLD (9437B003)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polyester Strapping, 3/4"W x 2400'L x 0.050" Thick, 16" x 6" Core, Green (6850256G24W)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Stainless Steel Wing Seals, 1/2" Strap Width, Silver, Pack of 100 (04-SS)
- MAGNA VISUAL 36"x48" Magnetic Steel Dry Erase Board, Blue/White (DGB-3648)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- MAGNA VISUAL 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (EBK-3648)
- MAGNA VISUAL 2 ft.x3 ft. Schedule Planner Board Kit (ML-234)
- MAGNA VISUAL 36" x 48" Melamine Dry Erase Board (EMB-3648)
- QUARTET 14"x11" Magnetic Porcelain In/Out Board (750)
- Magna Visual Dry Erase Boards