Shop All Dry Erase Boards
Magna Visual
16"x12" Magnetic Plastic Planning Board, White/Maroon
Mfr # MP-1216
Zoro # G7479035
original price:
$14.95
5% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Magnetic
- Dry Erase Height 16 in
- Dry Erase Width 12 in
- Board Color White/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Visual
- MFR # MP-1216
- Zoro # G7479035
- UPC # 727289007543
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 16 in |
Dry Erase Width | 12 in |
Width | 12" |
Height | 16" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White/Red |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Frame Color | No Frame |
Number of Months | 0 |
Includes | Dry Erase Marker, Holder |
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Plastic, Dry Erase Height 16 in, Dry Erase Width 12 in, Dry Erase Surface Finish Gloss, Includes Dry Erase Marker, Holder, Board Frame Material No Frame, Number of Months 0, Board Color White/Red, Frame Color No Frame, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- RITE IN THE RAIN All Weather Notebook, Black, Field Flex (771-LG)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue (555566)
- REDIFORM Notebook, 10X10Sq, Cr11X8.5 (RED33610)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Whiteboard, Aluminum Frame (PBFG2-6-WH)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- MAGNA VISUAL 48"x72" Magnetic Steel Planning Board, Aluminum Frame (EBK-4872)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- MAGNA VISUAL 36"x24" Magnetic Steel In/Out Board, Silver Frame (IOK-3624)
- GLOBAL EQUIPMENT Steel Cubicle Whiteboard, 24"W x 14"H (TWSB-2414)
- Magna Visual Dry Erase Boards