Shop All Lever Chain Hoists
Magna Lifting Products
6 ton Capacity, Lever Hoist, MAGNA, 20' Lift
Mfr # LH60020
Zoro # G909443158
product price: $1,382.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,382.99
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Lifting Products
- MFR # LH60020
- Zoro # G909443158
- Country of Origin Korea, Republic of
- Category Lever Chain Hoists
Details
Item | Lever Hoist |
Load Capacity | 6 Ton |
Hoist Lift | 20 ft |
Material | Steel |
Description
6 ton Capacity - Lever Hoist - MAGNA - 20' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 48" LONG (M-ET-2-48)
- TIE DOWN MARINE Strap-Winch Pwc 2"X15', #50460 (50460)
- MERRICK MACHINE CO Merrick Machine M350007 2 in. Stud Mount Swivel Polyolefin Caster (M350007)
- MAGNA LIFTING PRODUCTS 6 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH60015)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift (LH05020)
- MAGNA LIFTING PRODUCTS 2 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH20005)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-10-SYH)
- Magna Lifting Products Lever Chain Hoists