Shop All Lever Chain Hoists
Magna Lifting Products
3/4 ton Capacity, Lever Hoist, MAGNA, 15' Lift
Mfr # LH07515
Zoro # G209443094
product price: $492.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Lifting Products
- MFR # LH07515
- Zoro # G209443094
- Country of Origin Korea, Republic of
- Category Lever Chain Hoists
Details
Item | Lever Hoist |
Load Capacity | 3/4 Ton |
Hoist Lift | 15 ft |
Material | Steel |
Description
3/4 ton Capacity - Lever Hoist - MAGNA - 15' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Chrome, 12 Pack, Black Metal (BD3920455)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 19BF (K40P19)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL-1/2)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- MAGNA LIFTING PRODUCTS 3/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH07510)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- MAGNA LIFTING PRODUCTS 2 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH20005)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift (LH05020)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Galv. Chain (LH15-10 -G)
- Magna Lifting Products Hoists