Shop All Lever Chain Hoists
Magna Lifting Products
2 ton Capacity, Lever Hoist, MAGNA, 5' Lift
Mfr # LH20005
Zoro # G109443026
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magna Lifting Products
- MFR # LH20005
- Zoro # G109443026
- Country of Origin Korea, Republic of
- Category Lever Chain Hoists
Details
Item | Lever Hoist |
Load Capacity | 2 Ton |
Hoist Lift | 5 ft |
Material | Steel |
Description
2 ton Capacity - Lever Hoist - MAGNA - 5' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Tall Hand Truck, 600 lb. (TF-370-10FF)
- ERICKSON 10,000 lb Adjustable Tire Strap w/ NO Ratchet Bulk (58518)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift (LH05020)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- MAGNA LIFTING PRODUCTS 6 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH60015)
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- WILTON Hoist, 30FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 30 ft Hoist Lift (L100-500WO-30)
- Magna Lifting Products Hoists