Shop All Lever Chain Hoists
Magna Lifting Products
1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift
Mfr # LH05020
Zoro # G109443071
product price: $353.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magna Lifting Products
- MFR # LH05020
- Zoro # G109443071
- Country of Origin Korea, Republic of
- Category Lever Chain Hoists
Details
Item | Lever Hoist |
Load Capacity | 1/2 Ton |
Hoist Lift | 20 ft |
Material | Steel |
Description
1/2 ton Capacity - Lever Hoist - MAGNA - 20' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- DAYTON Semi Pneumatic Wheel, 10 In (SRW-100)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- MAGNA LIFTING PRODUCTS 3/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH07510)
- MAGNA LIFTING PRODUCTS 1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH15005)
- MAGNA LIFTING PRODUCTS 2 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH20005)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- MAGNA LIFTING PRODUCTS 3 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH30010)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 10 ft., 6000 lb. Load Capacity, 10 ft Hoist Lift (SMB010-10-8V)
- Magna Lifting Products Lifting Equipment